The store will not work correctly in the case when cookies are disabled.
TOS D1-3 - 200mm Finished Camlock Adaptor Platesiug
Technical Specification
More Information Brand | TOS |
Type | Adaptor Plate |
Manufacturer Part Number | 215000604 |
Features & Benefits | For D1-3 type camlock |
Body Diameter (mm) | 200 |
Chuck Diameter (mm) | 200 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers