The store will not work correctly in the case when cookies are disabled.
Bison 200mm Steel Hard Master Jaws - Set of 4 for 4 Jaw Chucks
0 in stock today, 1 available in 42 days
Technical Specification
More Information Brand | Bison |
Type | Hard Master Jaw |
Manufacturer Part Number | 398539640400 |
Material | Steel |
Features & Benefits | 2-piece jaws
For self-centring scroll chucks
For 3600, 3700
Metric
4-jaw chucks |
Bolt Size | M10 |
Height (mm) | 33 |
Bolt Type | Metric |
Width (mm) | 25 |
Length (mm) | 79 |
Chuck Size (mm) | 200 |
Chuck Type | Self-Centring Scroll Chuck |
Product Group | To Suit 4 Jaw Chucks ( Set of 4) |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers