The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Kennametal 20mm High Feed Indexable End Mill Body
Technical Specification
More Information Brand Kennametal Manufacturer Part Number 2622213 Cutting Diameter (in) 0.7874 Cutting Diameter (mm) 20 Features & Benefits High feed rate up to 3mm for high metal removal rate
For circular plunging and ramping, face milling and contour milling for roughing applications
Enables high productivity
Stable clamping system Takes Insert WP..05X3.. Maximum Cutting Depth (mm) 1 Shank Type Cylindrical Type High Feed End Milling Cutter Head Length (mm) 50 Overall Length (mm) 130
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.