The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Expert by Facom 22 x 24mm Chromium Vanadium Steel Open End Wrench 0 in stock today, 1 available in 14 days
Technical Specification
More Information Brand Expert by Facom Manufacturer Part Number E113279 Size (mm) 22 x 24 Finish High Chrome Features & Benefits Open end angled at 15° from handle axis
Forged in chromium vanadium steel
High chrome finish
Meets ISO 691, ISO 1711 - 1, ISO 3318, ISO 10102, DIN 3110 standards Overall Length (mm) 247 Material Chromium Vanadium Steel Overall Width (mm) 45.2 x 48.4
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.