The store will not work correctly in the case when cookies are disabled.
Bibielle 25 x 760mm 40 Grit Aluminium Oxide Abrasive Belt
Technical Specification
More Information Brand | Bibielle |
Manufacturer Part Number | X80002500760040 |
Width (mm) | 25 |
Length (mm) | 760 |
Features & Benefits | Material aluminium oxide |
Type | Abrasive Belt |
Grit | 40 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers