The store will not work correctly in the case when cookies are disabled.
Interstate 25mm 2 Flute M2 HSS Screwed Shank Long Slot Drill
Product Information
Metric Long Series - Centre Cutting
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | MSD50983L |
Diameter (in) | 1 |
Diameter (mm) | 25 |
Features & Benefits | Centre cutting, suitable for multi-purpose operations
Suitable for profiling, plunging and slotting
Long series for extra reach |
Material | HSS |
Overall Length (in) | 6.36 |
Overall Length (mm) | 159 |
Type | Screwed Shank Slot Drills |
Helix Angle | 40 |
Number of Flutes | 2 |
Coating/Finish | M2 HSS |
End Mill Type | Long |
Flute Length (in) | 1.78 |
Flute Length (mm) | 44.5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers