The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Hertel 25mm 5 Flute HSS-E TiAlN Long Slot Drill
Product Information
Long Series Right Hand Spiral 30°
Technical Specification
More Information Brand Hertel Manufacturer Part Number CAT62125D Diameter (in) 1 Diameter (mm) 25 Features & Benefits DIN 844-B, type N
Right hand spiral 30°, 4 – 6 flutes
HSS-Co8, uncoated and TiAlN coated
Shank to DIN 1835-B (Weldon)
Centre cutting up to Ø 20mm
Suitable to cut keyways to tolerance P9
For materials up to 1600 N/mm2
For profile and slot milling Material M42 Overall Length (in) 6.64 Overall Length (mm) 166 Type End Mills Helix Angle 30 Number of Flutes 5 Coating/Finish TiCN DIN 844-B Style Centre Cutting up to Ø 20mm End Mill Type Long Flute Length (in) 3.6 Flute Length (mm) 90
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.