The store will not work correctly in the case when cookies are disabled.
Sia Abrasives 25mm Fine A Surface Conditioning Disc 6230
Product Information
Surface conditioning/scratch refinement of non-ferrous metals. Ideal for accessing hard to reach areas.
Technical Specification
More Information Brand | Sia Abrasives |
Diameter (mm) | 25 |
Manufacturer Part Number | 0002.1784 |
Type | Surface Conditioning Disc |
Material | Aluminium Oxide |
Grade | Fine A |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers