The store will not work correctly in the case when cookies are disabled.
Iscar 25mm Heli3Mill 90° Indexable Milling Body
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Iscar |
Manufacturer Part Number | 3106412 |
Features & Benefits | 90° end mill carrying HM390 TPKT 1003 triangular inserts with 3 helical cutting edges |
Diameter (mm) | 25 |
Number of Flutes | 2 |
Cutting Depth (mm) | 8 |
Maximum Depth of Cut (mm) | 8 |
Type | End Milling Cutter |
Shank Type | Cylindrical |
Product Code | HM390 ETP D25-2-C25-10 |
Number of Inserts | 2 |
Overall Length (mm) | 120 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers