End mill with long cut length, 5-flute design provides high rigidity for finishing deep profiles in mild steels and non-ferrous materials, such as aluminium and medium strength titanium alloys.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
C27325.0
Diameter (mm)
25
Features & Benefits
Uncoated finish
Made of high speed cobalt powder metal
General purpose cutter type for low to high resistance materials
Long cut length
30° helix angle (flute)
Shank meets DIN 1835B Weldon standards
k10 industry standard tool tolerance zone (based on diameter range)
Radial, diagonal, axial cutting direction
Meets DIN 844L HSS end mills standards
Series C273