Full flexible steel rules are constructed with tempered stainless steel to ensure accuracy of length measurements and provide better durability for a longer instrument life span. The clear graduations on the satin-chrome finish assists with measurement reading.
Technical Specification
More Information
Brand
Mitutoyo
Manufacturer Part Number
182-231
Range (mm)
300
Size
300 mm
Graduation
1mm;0.5mm
Features & Benefits
Graduations are easy to read
Full-flexible rules are 1/64in thick
Constructed of tempered stainless steel
Clear graduations on satin chrome finish