Wide rigid steel rule is constructed with tempered stainless steel to ensure accuracy of length measurements and to provide better durability for a longer instrument life span. The clear graduations on the satin-chrome finish makes measurement reading easier. The rigid steel ruler is designed to not flex.
Technical Specification
More Information
Brand
Mitutoyo
Manufacturer Part Number
182-131
Range (mm)
300
Size
300 mm
Graduation
1mm;0.5mm
Features & Benefits
Graduations are easy to read
Ruler thickness is 3/64in for rigidity
Constructed of tempered stainless steel
Clear graduations on satin chrome finish