The store will not work correctly in the case when cookies are disabled.
Bison Type 8240 - 315mm Adapter Plate
0 in stock today, 1 available in 12 days
Technical Specification
More Information Brand | Bison |
Type | Adapter Plate |
Manufacturer Part Number | 358245562000 |
Diameter (mm) | 315 |
Size | 315 mm |
Features & Benefits | Fully-finished adapter plate
Type D mounting
Meets DIN 55029 and 6350 standards
Metric
Self-centring chucks |
Size (mm) | 315 |
Bolt Size | M16 |
Bolt Type | Metric |
Chuck Size (mm) | 315 |
Chuck Type | Self-Centring Chuck |
Thickness (mm) | 47 |
Weight (kg) | 18 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers