The store will not work correctly in the case when cookies are disabled.
Toolmex 315mm Cast Iron 4-Jaw Independent Chuck
0 in stock today, 1 available in 12 days
Technical Specification
More Information Brand | Toolmex |
Type | Independent Chuck |
Manufacturer Part Number | 354304070900 |
Features & Benefits | Chucks above 250mm have additional T-slots
4 hard solid jaws
Plain back mounting
Standard accuracy class
Through-hole |
Body Diameter (mm) | 315 |
Body Width (mm) | 95 |
Chuck Diameter (mm) | 315 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers