The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Toolmex 315mm Cast Iron 4-Jaw Independent Chuck 0 in stock today, 1 available in 12 days
Technical Specification
More Information Brand Toolmex Type Independent Chuck Manufacturer Part Number 354344150500 Size #8 Features & Benefits Chucks above 250mm have additional T-slots
4 hard solid jaws
Meets DIN 55029 standards
Type D mounting
Standard accuracy class
Through-hole
8 taper Body Diameter (mm) 315 Body Width (mm) 95 Chuck Diameter (mm) 315
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.