The store will not work correctly in the case when cookies are disabled.
Bison 315mm Steel Hard Top Jaw
Technical Specification
More Information Brand | Bison |
Type | Hard Top Jaw |
Manufacturer Part Number | 398521731300 |
Material | Steel |
Features & Benefits | 3-jaw chucks
60° serration
For 2405K
Metric |
Bolt Size | M16 |
Height (mm) | 58 |
Bolt Type | Metric |
Width (mm) | 45 |
Length (mm) | 102 |
Chuck Size (mm) | 315 |
Chuck Type | Power Chuck |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers