PS45 heavy duty lever hand rivet tool sets all 1/4in (6.4mm) body diameter rivets (including high strength) and is supplied with nosepieces for setting 1/8in, 5/32in, 3/16in and 1/4in (3.2mm, 4mm, 4.8mm, 6mm and 6.4mm) rivets.
Technical Specification
More Information
Brand
POP
Type
Hand Riveter
Manufacturer Part Number
17494
Size (mm)
3.2;4;4.8;6;6.4
Length (mm)
515
Features & Benefits
Telescopic levered high capacity rivet tool, Heavy duty grade, robust steel construction
Setting capacity: all rivets 1/4in (6.4mm) body diameter including high strength
Two-position telescopic levers extend to maximize leverage and pulling force
Non-extended position makes tool more compact
Supplied with rivet gun nose pieces for 1/8, 5/32, 3/16 and 1/4in (3.2/4/4.8/6/6.4mm) rivets
Integral removal mandrel collector
Supplied with nosepiece wrench
Length: 19.3in (490mm), 26.2in (665mm) extended
Weight 5.7 lbs (2.6 kg)