The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Facom 32 x 423.5mm Ratchet Combination Wrench
Technical Specification
More Information Brand Facom Type Ratchet Combination Wrench Manufacturer Part Number 467.32 Size (mm) 32 Finish Satin Chrome Features & Benefits Standard ratchet combination wrench for all current applications
Compact ratchet mechanism and reversible by lever
Increment 5°
Ring head angled at 15°
Open end head angled at 15° Overall Length (mm) 423.5
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.