T-A extensive range of tool holders is manufactured in high strength steel with through coolant as standard. The T-A replaceable insert technology allows significant reductions in inventory by offering a larger diameter range per holder.
Technical Specification
More Information
Brand
Allied Maxcut
Drill Insert Range (mm)
24.41 - 35.05
Holder Type
Standard
Manufacturer Part Number
24020H-32FM
Maximum Cutting Depth (mm)
187
Maximum Length of Cut (mm)
187
Features & Benefits
Large diameter range of 9.5 to 160mm
Easy to change inserts reduce machine down time and cost
Extensive range of inserts grades and geometries