The store will not work correctly in the case when cookies are disabled.
Kennametal 32mm Indexable Chamfer Milling Body
Product Information
Chamfer mill is used for chamfering and countersinking, four cutting edges per insert, offers rapid insert change.
Technical Specification
More Information Brand | Kennametal |
Manufacturer Part Number | 1024605 |
Cutting Diameter (mm) | 32 |
Features & Benefits | 45° countersinking and chamfering cutter
4 cutting edges per insert
Uncoated, coated carbide and cermet inserts available
Offers rapid insert change |
Diameter (mm) | 32 |
Head Length (mm) | 39 |
Maximum Depth of Cut (mm) | 10 |
Type | Chamfer Mill |
Number of Inserts | 3 |
Product Code | 32C3R038B32-SSP12 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers