T-A extensive range of tool holders is manufactured in high strength steel with through coolant as standard. The T-A replaceable insert technology allows significant reductions in inventory by offering a larger diameter range per holder.
Technical Specification
More Information
Brand
Allied Maxcut
Drill Insert Range (mm)
34.37 - 47.8
Holder Type
XL
Manufacturer Part Number
27030S-004I
Maximum Cutting Depth (mm)
558.8
Maximum Length of Cut (mm)
558.8
Features & Benefits
Large diameter range of 9.5 to 160mm
Easy to change inserts reduce machine down time and cost
Extensive range of inserts grades and geometries