The store will not work correctly in the case when cookies are disabled.
Interstate 3/4in 4 Flute M2 HSS Screwed Shank Long End Mill
Product Information
Long Series Non Centre Cutting
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | CL8341131-34-58 |
Diameter (in) | 3/4 |
Features & Benefits | Non-centre cutting
For profile, finishing and open ended slot milling with extra reach
Manufactured to BS 122 |
Material | HSS |
Overall Length (in) | 4.25/32 |
Type | Screwed Shank End Mills |
Number of Flutes | 4 |
End Mill Type | Long |
Flute Length (in) | 3 |
BS Number | BS 122 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers