Power hacksaw blade is a rigid all hard power HSS hacksaw blade, manufactured entirely from top quality M2 High Speed Steel and hardened throughout, these blades are capable of cutting even the most difficult metals with great accuracy and combine consistent high performance with long life.
Technical Specification
More Information
Brand
Eclipse
Type
Power Hacksaw Blade
Length (in)
14
Manufacturer Part Number
AE342E
Length (mm)
350
Size (in)
14 x 1-1/4 x 0.062
Features & Benefits
Hardening process ensures a strong rigid back to blade and straight accurate cut time after time
First choice power blade for consistent high performance and long life
Capable of cutting even the most difficult of metals including alloys and stainless steels