Provide adhesive backs so they can be applied to virtually any smooth, clean and dry surface. Printed on 3mm thick mylar and coated with 2mm of clear mylar to provide protection from chemical and abrasive wear on graphics.
Technical Specification
More Information
Brand
Select
Manufacturer Part Number
1557610
Graduation (in)
1mm / 1/16
Additional Information
Flat metal rules are offered on .006 in thick tempered steel with an adhesive backing for easy installation. MADE IN USA. Left to Right read.
Graduation (mm)
1
Features & Benefits
Provide adhesive backs so they can be applied to virtually any smooth, clean and dry surface (desks, drawing boards, work benches) anywhere
Printed on 3 mm thick mylar for dimensional accuracy and coated with 2 mm of clear mylar to provide protection from chemical and abrasive wear on graphics
Flat metal rules are offered on .006 in thick tempered steel with an adhesive backing for easy installation
Made in USA