Chemical protection gloves are elbow-length chemical protection gloves, delivering durable hand and arm protection. Recommended for all food processing applications that have food contact, forging operations, general pumping work, handling incoming goods, filling, blending and charging of raw materials, opening and draining pumps valves or lines, loading and unloading of process equipment, transferring liquids and solids between vessels and tanks and process equipment, supervision of running operation, handling outgoing goods - cans, vessels, bulk pack and cartons, testing, opening furnaces draining pumps valves or lines and crackers BTX process and painting or cleaning tools or robots.
Technical Specification
More Information
Brand
Ansell
Product Type
simple
Colour
Green
Manufacturer Part Number
37-185/9
Size
10 / L
Size (Number)
9
Features & Benefits
Fewer risks - With no inner cotton flocking, AlphaTec Solvex chemical-resistant gloves
It present lower lint contamination risks
Specialized protection - High-performance nitrile compound composition
Grants them EN 374 type A chemical protection, shielding up to the elbow
Improved durability - Nitrile make-up also ensures EN and ANSI level 4 abrasion protection
Making them suitable for heavy-duty cleaning
Elevated comfort - AlphaTec Solvex industrial gloves are also highly comfortable and dexterous
Food handling compliance - They comply with both EU and FDA regulations for food handling