The store will not work correctly in the case when cookies are disabled.
Interstate 3/8 - 20 HSS BSF Hexagon Die Nut
0 in stock today, 1 available in 9 days
Technical Specification
More Information Brand | Interstate |
Size | 3/8 - 20 |
Manufacturer Part Number | 22518 |
Size (in) | 3/8 - 20 |
Thread Type | BSF |
Type | Hexagon Die Nuts |
Threads Per Inch | 20 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers