The store will not work correctly in the case when cookies are disabled.
Expert by Facom 3/8in x 275mm Hinged Head Ratchet
Technical Specification
More Information Brand | Expert by Facom |
Manufacturer Part Number | E031702 |
Type | Ratchet |
Drive Size (in) | 3/8 |
Features & Benefits | 72 tooth mechanism
5° increment
Angled handle for easy access
Long handle for stronger untightening
Socket safety lock
Reversing lever rotation direction indication
High chrome finish
Ergonomic bi-material handle
Meets ISO 3315 - DIN 3122 - ISO 1174-1 standards |
Head Type | Hinged |
Handle Type | Ergonomic Bi-Material |
Length (mm) | 275 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers