R222 handy roll is designed for manual application. The high flexibility of the cloth in combination with the wide grit range, from coarse to fine, provides an excellent tool for a variety of applications including deburring, rust removal and finishing metal. This roll is packaged in a protective, convenient dispenser which eliminates costly waste and permits neat, easy storage.
Technical Specification
More Information
Brand
Norton
Material
Aluminium Oxide
Manufacturer Part Number
63642531794
Type
Handy Roll
Pack Quantity
1
Features & Benefits
Aluminium oxide abrasive
J-weight cloth backing
Dispenser unit
Ideal for sanding profiled surfaces and round steel parts
Can be torn into strips
Ideal for deburring and derusting metal
For easy storage
Protects product
Eliminates waste