Flap disc 566A provides a versatile one disc system for metal fabrication applications where more durability is needed for medium weight grinding, small weld removal, finishing and surface preparation. Run on a right angle grinder, this disc is a one-step alternative to bonded wheels and fibre discs. Self fracturing alumina zirconia abrasive with a superior cut rate to aluminium oxide and versatile performance on many metal types. The 566A flap disc is made with strong yet flexible YF-weight polyester cotton backing that is well suited for handling sharp edges and medium to high pressure applications, making this disc a great choice for the majority of grinding and finishing jobs. It is resin coated for heat resistance. Under normal conditions, flap discs will generate a finish that is one grade finer than the finish of a fibre disc of the same grade. Flap discs are three-dimensional grinding discs with overlapping layers or flaps that fan out from a central hub. These abrasive coated, polyester cotton flaps continually wear away with use to expose fresh mineral for a fast, consistent cut. And, because their overlapping construction allows more abrasive material to be loaded onto the cutting surface, they far outlast typical discs. Flap discs are ideal for a wide range of applications, including grinding of small welds (with grades less than 80) deburring, rust removal, edge grinding and weld seam blending. It fractures frequently to continually produce fresh sharp points and deliver a faster cut rate than aluminium oxide. A man made mineral, it was developed for heavy stock removal and high pressure grinding.
Technical Specification
More Information
Brand
3M
Diameter (mm)
100
Manufacturer Part Number
7000104481
Coating
Resin
Features & Benefits
Flap discs allow one step grinding and blending, saving time and cost
Alumina zirconia self sharpens and provides extended life and more cutting power than aluminium oxide, reducing replacement costs
Strong, Y-weight polyester cotton backing offers flexibility and supports fast cut on medium to high pressure grinding and finishing applications
Quick change disc simplifies disc changes and does not require hand tools
Colour green
Conical type
Centre hole 16mm
Closed coating construction
Y-Weight Poly-Cotton backing