Fibre disc 787C is a fibre disc featuring our advanced abrasive technology, precision shaped grain. These discs have a stiff fibre backing and strong resin bond that provide durability and tear resistance. They are constructed with a grinding aid and are engineered for ultra-rapid cut. Fibre disc 787C for a step up in performance over conventional fibre discs. Fibre discs offer an ultra-fast cut making them an excellent choice for weld removal, blending and finish refinement on stainless steel and high nickel alloys. 787C contains the exact amount of precision shaped grain (PSG) need to optimise the balance of speed and longevity for challenging applications from grinding to deburring.
Technical Specification
More Information
Brand
3M
Diameter (in)
5
Diameter (mm)
125
Manufacturer Part Number
88975
Coating
Resin
Features & Benefits
Cuts hard and fast to grind metals like stainless steel and high nickel alloys
Precision shaped grain yields higher cut rates
Grinding aid minimises grinding temperatures for heat-sensitive alloys
Grinding aid minimises grinding temperatures for heat-sensitive alloys
Reduce costs with long lasting abrasive - completes more parts than conventional discs
Durable and tear resistant
Closed coat construction
Fibre backing
Centre hole 22mm