Hookit paper abrasive disc 236U offers aggressive cut and long life on a premium aluminium oxide disc with a durable edge and convenient Hookit attachment. A go-to product in many industrial operations, this durable disc is well suited for high production sanding operations as well as general purpose applications on paint, primer, wood, metal, plastic and composites, including fibreglass. Designed for use with a random orbital sander, the strong C-weight paper backing on our 3M Hookit Paper Disc 236U resists tearing and edge wear during aggressive sanding and the disc is resin-bonded for heat-resistance, further increasing life and cut. These discs also feature an open coat and a load-resistant coating to enhance dust management and cut-rate. A load resistant coating allows the disc to continue cutting even when sanding softwoods, paints and other materials that would, otherwise, clog the surface of the disc and hinder sanding ability. Loading is further reduced by an open coat, which means the abrasive grains are spaced slightly apart so that dust can escape rather than obstructing the cutting edge of the grains, thereby optimizing cut-rate and disc life. Sanding discs come in a variety of forms to fit various power tools and disc pads. We designed the 3M Hookit Paper Disc 236U to conveniently and firmly attach to a hook-and-loop backup disc pad (sold separately) on a random orbital sander, to be removed cleanly and easily and be simple to reuse. A load resistant coating prevents wood dust, paint particles and other debris from prematurely clogging the surface of the disc, optimizing cut-rate and disc life.
Technical Specification
More Information
Brand
3M
Diameter (in)
6
Diameter (mm)
150
Manufacturer Part Number
7100014576
Coating
Stearic
Features & Benefits
Premium aluminium oxide mineral is durable, cuts fast and performs well on many surfaces
Unique 21-hole design to improve dust extraction and longevity
Strong, C-weight paper backing supports aggressive sanding with extra durability compared to lighter weight paper backings
Open coat construction and load-resistant coating prevent premature loading of the disc surface to maximize cut and extend abrasive life
Hookit discs are easy to change and reuse, maximizing sanding utility for the life of the disc
Hook-and-loop feature provides reliable attachment
New back construction provides flexibility and improved edge durability
New formula for better grain anchoring, provides better harvesting and longer service life
Stearic coated to minimize clogging
Used together with 3M's oscillating sanders and pads