Hookit 310U paper abrasive disc is a general purpose aluminium oxide paper disc comprising of a C weight paper with Hookit backings. 310 abrasive range includes discs that have a precise hole design for improved dust extraction while working on a range of substrates. Use 3M Hookit Disc 310U as part of Hookit system, for a fast cut on a wide range of substrates. Our 310U paper discs use a general purpose aluminium oxide abrasive with a C weight paper and Hookit backings. The range includes discs with a precise hole design offering improved dust extraction, during intermediate and final sanding of hard and soft wood, lacquer and paint, primers, solid surfaces and plastic. They offer good performance and great value.
Technical Specification
More Information
Brand
3M
Diameter (mm)
150
Manufacturer Part Number
7100023174
Coating
Resin
Features & Benefits
Uses fast cutting aluminium oxide abrasive
Precise hole design offers improved dust extraction
Ideal for intermediate and final sanding of a wide range of substrates
Paper/C-weight backing
Colour red
Hookit fixing system