Loading...
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Colour
Backing Material
Type
Width (mm)
Length (m)
3M 425 Aluminium Foil Tapes
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Colour     Backing Material     Type     Width (mm)     Length (m)     Compare ProductAdd to Personal Lists Quantity
SBH-00491K 12 In stock
£79.79 £66.49
Incl. VAT Ex. VAT
Silver Aluminum foil Aluminium Tape 50 55 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service