Roloc abrasive disc 361F offers a quick-change attachment and provides durability and high performance for grinding, blending, deburring and finishing on all metals. Fast cutting aluminium oxide abrasive grains are bonded to the heavyweight cloth backing with durable, heat resistant resin that supports both wet and dry applications.
Technical Specification
More Information
Brand
3M
Diameter (in)
2
Diameter (mm)
50
Manufacturer Part Number
7000000381
Coating
Heat Resistant Resin
Features & Benefits
Roloc attachment enables efficient and secure installation and removal of the disc
Durable aluminium oxide abrasive grains cut fast and perform well on many surfaces
Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance
Heat resistant resin coating bonds abrasive to backing for durability under pressure, heat and water
Disc can be used in wet or dry applications
Button colour yellow
Y-weight polyester cloth backing
Closed coating construction