The store will not work correctly in the case when cookies are disabled.
3M 50mm x 33m Red 764 General Purpose Vinyl Tape
Product Information
Temporary floor marking around equipment or spills. Coloured identification tape for non-critical applications.
Technical Specification
More Information Brand | 3M |
Style | Tape |
Manufacturer Part Number | 7000048924 |
Material | Vinyl |
Colour | Red |
Features & Benefits | Temporary floor marking around equipment or spills
Coloured identification tape for non-critical applications |
Length (m) | 33 |
Width (mm) | 50 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers