Combi wheel is made of a unique mixture of aluminium oxide coated abrasives and Scotch-Brite. Combi wheel is designed for a wide range of finishes. The wheel provide a combination of cutting action and gentle uniform finish, as well as removing scratches.
Technical Specification
More Information
Brand
3M
Exclusive Brand
No
Type
Combi Wheel
Manufacturer Part Number
7100093977
Diameter (mm)
75
Features & Benefits
Combination of cutting action and gentle finishing
Removes scratches
Generates a uniform finish
YF-weight backing excels in medium/high pressure stainless, cobalt chrome and nickel alloy
Material, coated abrasive gives greater scratch depth, remove defects and reduces scratch roughness
Integrated shaft means brush is ready to use, saving downtime and process costs
Produces a finer finish than a coated abrasive flap wheel
Blending scratches on stainless steel, fine finishing aluminium prior to anodizing