Loading...

3M SJ3540 25mm x 45.7m Dual Lock Fasteners

View Range - 1 Products
3M SJ3540 25mm x 45.7m Dual Lock Fasteners is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Colour
Backing Material
Type
Width (mm)
Length (m)
3M SJ3540 25mm x 45.7m Dual Lock Fasteners
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Colour     Backing Material     Type     Width (mm)     Length (m)     Compare ProductAdd to Personal Lists Quantity
3MT-00132D 2 In stock
£413.40 £344.50
Incl. VAT Ex. VAT
Black Rubber Fastening Products 25 45.7 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service