Loading...

3M SJ387B 25mm x 2.5m Dual Lock Reclosable Fasteners

View Range - 1 Products
3M SJ387B 25mm x 2.5m Dual Lock Reclosable Fasteners is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Colour
Backing Material
Type
Width (mm)
Length (m)
3M SJ387B 25mm x 2.5m Dual Lock Reclosable Fasteners
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Colour     Backing Material     Type     Width (mm)     Length (m)     Compare ProductAdd to Personal Lists Quantity
3MT-00121D 0 in stock today, 4 available in 10 days
£32.66 £27.22
Incl. VAT Ex. VAT
Black Modified Acrylic Fastening Products 25 2.5 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service