Loading...

3M SJ4570 25mm x 45.7m Black Dual Lock Fasteners

View Range - 1 Products
3M SJ4570 25mm x 45.7m Black Dual Lock Fasteners is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Colour
Backing Material
Type
Width (mm)
Length (m)
3M SJ4570 25mm x 45.7m Black Dual Lock Fasteners
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Colour     Backing Material     Type     Width (mm)     Length (m)     Compare ProductAdd to Personal Lists Quantity
3MT-00138H 0 in stock today, 2 available in 11 days
£216.32 £180.27
Incl. VAT Ex. VAT
Black 300 LSE (Acrylic) Fastening Products 25 45.7 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service