The store will not work correctly in the case when cookies are disabled.
Hertel 3mm 2 Flute HSS-E TiAlN Long Slot Drill
0 in stock today, 1 available in 21 days
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | CAT53403A |
Diameter (in) | 0.12 |
Diameter (mm) | 3 |
Material | M42 |
Overall Length (in) | 2.24 |
Number of Flutes | 2 |
Overall Length (mm) | 56 |
Coating/Finish | TiAlN |
Helix Angle | 30 |
DIN | 327-D |
Type | Slot Drills |
Flute Length (in) | 0.32 |
Flute Length (mm) | 8 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers