The store will not work correctly in the case when cookies are disabled.
Interstate 3mm 2 Flute M2 HSS Screwed Skank Long Ball Nose Slot Drill
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | MSB40117E |
Features & Benefits | Manufactured to BS 122
For die sinking, copy and radius milling |
Material | M2 HSS |
Overall Length (mm) | 60.5 |
Type | Ball Nosed Slot Drills |
Number of Flutes | 2 |
End Mill Type | Long Ball Nose |
Flute Length (mm) | 11.0 |
BS Number | 122 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers