End mill with short cut length, 3-flute design provides high rigidity for general profile and ramp milling applications. With a 45° helix and designed for machining higher strength materials. Neck recess on cutting diameter equal to 10mm and above. Alcrona coating improves performance and extends the tool life.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
C9073.0
Features & Benefits
Aluminium chromium nitride coating
Made of high speed cobalt powder metal
General purpose cutter type for low to high resistance materials
Short cut length
45° helix angle (flute)
Shank meets DIN 1835B Weldon standards
K10 industry standards
Radial, diagonal, axial cutting direction
Meets DIN 844K slot drill standards
Series C907