The store will not work correctly in the case when cookies are disabled.
SPI 40mm M2 Stylus Extension Point
0 in stock today, 1 available in 34 days
Product Information
40mm Extension Point M2 Threads.
Technical Specification
More Information Brand | SPI |
Type | Extension |
Manufacturer Part Number | 93034858 |
Additional Information | 40mm Extension Point M2 Threads |
Overall Length (mm) | 40 |
Image Reference | L |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers