The store will not work correctly in the case when cookies are disabled.
Seco 42mm High Feed Indexable Milling Body
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Seco |
Manufacturer Part Number | 30720 |
Cutting Diameter (mm) | 31.2 |
Features & Benefits | 3 cutting edges
Single sided insert
Arbor mounting
For general-purpose application |
Maximum Cut Diameter (mm) | 42 |
Maximum Cutting Depth (mm) | End Feed: 9;Side Feed: 1 |
Type | High Feed Milling Cutter |
Overall Length (mm) | 40 |
Body Length (mm) | 40 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers