The store will not work correctly in the case when cookies are disabled.
Destaco Verticle Hold Down Action Clamp M12/360daN Holding Capacity
Product Information
Heavy duty vertical hold down clamp offers bar guide feature for lateral stability.
Technical Specification
More Information Brand | Destaco |
Manufacturer Part Number | 247-U |
Holding Capacity | 4400 N;1000 lb |
Features & Benefits | Hardened steel bushings
Larger bar guides for greater lateral stability
Supplied with neoprene spindle.
Ergonomic handle grip included
Vertical handle
U-bar clamp arm style
Flange base mounting style
120° clamp bar opening
67° handle opening
247 series |
Holding Capacity (lb) | 1000 |
Height | 225 mm;8.86 in |
Holding Capacity (N) | 4400 |
Height (mm) | 225 |
Base Width (mm) | 64 |
A (mm) | 32 |
a1 (mm) | 51 |
B (mm) | 45.2 |
C (mm) | 51 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers