The store will not work correctly in the case when cookies are disabled.
Kennametal RNGJ1204M0SHD KCPK30 Indexable Milling Insert
0 in stock today, 5 available in 7 days
Technical Specification
More Information Brand | Kennametal |
Insert Style | RNGJ12.HD |
Manufacturer Part Number | 4147474 |
Features & Benefits | HD geometry is the first choice for heavy machining high-strength steel and cast iron |
Insert IC Size (in) | 0.4724 |
Diameter (mm) | 12 |
Material | Carbide |
Grade | KCPK30 |
Number of Cutting Edges | 12 |
Insert Thickness (mm) | 4,75 |
Product Group | RNGJ-HD |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers