Needle file is assurance of a high-quality Swiss made product and manufactured from a high-carbon steel. Recommended for working with steel, steel alloys, soft metals and for finishing work. Applicable for chamfering, deburring, filing, finishing work, fitting.
Technical Specification
More Information
Brand
Vallorbe
Type
Needle File
Length (in)
4
Manufacturer Part Number
VLA2402-100-2
Length (mm)
100
Cut Number
2
Features & Benefits
Swiss made
High-carbon steel construction
Optimal hardness
Cut all the way to the tip
Broad range of profiles and cuts
Consistent quality
High-performance
Durability
Reliability