Aluminium oxide abrasive belt is manufactured with special butt joints that minimise the effect of vibration. The high quality mineral ensures an even finish on many different surfaces.
Technical Specification
More Information
Brand
Bibielle
Width (in)
2
Manufacturer Part Number
X80005001525320
Width (mm)
50
Length (in)
60
Length (mm)
1525
Features & Benefits
Premium aluminium oxide mineral on a 'Y' weight cloth backing
For standard and stainless steel, non-ferrous metals, cast iron and alloys
Butt joints minimise the effect of vibration
Heavy duty X-weight polyester/cotton cloth backing
P-graded premium aluminium oxide grain