The store will not work correctly in the case when cookies are disabled.
Interstate 5.5x110mm SDS Rotary Hammer Drill
0 in stock today, 1 available in 12 days
Product Information
A carbide tipped SDS - plus rotary hammer drill.
Technical Specification
More Information Brand | Interstate |
Cutting Diameter (mm) | 5.5 |
Manufacturer Part Number | CL881855.5110 |
Features & Benefits | Carbide tipped – suitable for use in all SDS direct fitting hammer drills. |
Overall Length (mm) | 110 |
Flute Length (mm) | 50 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers