The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Kennametal ER0500M05P00GUP KCU25 Evolution Grooving Insert
Technical Specification
More Information Brand Kennametal Manufacturer Part Number 5988782 Size 5 Style GUP Features & Benefits First choice in profiling
>180° cutting edge
High performance in all materials
More precise widths and better repeatability
KCU25 grade
PVD coating
Carbide Insert
Full radius precision ground Type Grooving Insert Length (mm) 12.2 Corner Radius 2.5 Tolerances Width (mm) 0.025 Product Code ER0500M05P00GUP KCU25
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.